Gleason
Wall/Column Mount, 50lb., 8 ft., Swing Boom
- Zoro #: G6278189
- Mfr #: WS50-WS08
Tap to zoom
Hover or click to zoom
$657.23
- Item: Wall/Column Mount,50lb.,8 ft.,Swing boom
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $657.23
Gleason #WS50-WS08 Specifications
- Zoro #: G6278189
- Mfr #: WS50-WS08
- Item: Wall/Column Mount,50lb.,8 ft.,Swing boom
- Country of Origin (subject to change): United States
Description
Wall/Column Mount,50lb.,8 ft.,Swing Boom
Reviews of Gleason #WS50-WS08
Explore more
- Gleason Festoon Fixed Clamp, Round, 0.95-1.25 C35-RE-13
- Gleason Festoon Tow Trolley, Round, 0.60-0.94 C35-RT-12
- Gleason Festoon Tow Trolley, Flat, 1.50 x 2.12 C35-TTG
- Gleason Festoon Fixed Clamp, Round, 0.60-0.94 C35-RE-12
- Gleason Bench Leg Base Kit, 8 ft. x 6 ft., 30" WKF-030860
- Gleason Wall/Column Mount, 50lb., 8 ft., Fixed Boom WF50-WS08
- Gleason Festoon System Kit, Flat, 0.65x2.0, L 27-34 FF08-05
- Gleason Wall Mount, 30 lb., 3 ft., Swing Boom WS30-WS03
- Molex / Woodhead END CLAMP 1301230083
- Dayton Festoon System Kit, C-Track, 80 Ft, Round 7CZ53
- Gleason Lifting Equipment