- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Wheelbarrows & Yard Carts
- /
- WHEELBARROW TIRE 16""
Gleason
WHEELBARROW TIRE 16""
- Zoro #: G800446265
- Mfr #: TR-82

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.39
Gleason #TR-82 Specifications
- Zoro #: G800446265
- Mfr #: TR-82
- Country of Origin (subject to change): China
Description
Arnold 8 in. D X 16 in. D 500 lb. cap. Wheelbarrow Tire Rubber 1 pk
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gleason #TR-82
Explore more
- GLEASON Gleason 490-326-0007 Arnold Wheelbarrow Tire & Tube 70463
- GLEASON Gleason WB-468 Barrow Replacement Wheel- pack of 6 12373
- GLEASON TIRE BARROW 13"" REPL TR-62
- GLEASON TUBE INNER 16""/6.50X8 490-328-0007
- GLEASON Tube Inner 18/8.50 490-328-0008
- GLEASON WHEEL+TIRE BARROW 16""30# WB-468
- ARNOLD Inner Tube 4.00X6 Tb-68 490-328-0005
- PATIOPLUS Kids Lil True Temper Wheelbarrows PA83477
- OAKLAND LIVING CORPORATION Oakland Living 90014-GN Utility Metal Garden Cart - 500 lb Capacity - Green 90014-GN
- BON Steel Tray Wheelbarrow with Leg Stabilizer - 6 CU Feet - Single Flat Free Tire - Wood Handle 34-262
- Gleason Lawn & Garden Tools