3.5 in. x 3.5 in. Residential Full Mortise Square Corner Door Hinge with Removable Pin - Pack of 12

  • Mfr # CP3535-US19-M

  • Zoro # G821841766


product price:  $18.15
/pk 12, $1.51/ea

Key Features

Finish
Matte Black
Material
Steel
Mounting
Mortise
Features
Half Moon Hole Pattern
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP3535-US19-M
Zoro #
G821841766
UPC #
704780213246
Country of Origin
China

Dimensions

Width
3.5 in
Height
3.5 in
Depth
0.5 in
Length
3.5 in

Details

Finish
Matte Black
Material
Steel
Mounting
Mortise
Features
Half Moon Hole Pattern
Item
Door Hinge
Color
Black
Interior/Exterior
Interior or Exterior
Pin Type
Removable Pin
Application
Interior & Exterior
Includes
Mounting Hardware Included
Pin type
Removable Pin
Type
Standard

Description

The Global Door Controls residential full mortise hinges are designed for smooth, reliable door movement on both interior and exterior doors. Made from durable steel with a precision plain bearing and removable pin design, they ensure long-lasting strength and consistent performance. Built for everyday use, they provide dependable support, easy installation, and a clean, professional finish.


  • Recommended for use on non-commercial door applications
  • Made from a solid steel base for enhanced durability
  • Square corner hinge with plain bearing and removable pin
  • Ideal for both interior and exterior door applications
  • Suitable for light to medium weight residential door assemblies
  • Designed for full mortise installation with a flush, clean door fit
  • Durable steel construction for reliable and consistent performance
  • Plain bearing design with reversible pin for easy installation
  • Thickness: 0.85 in. or 2.2 mm, Compatible with hollow or solid core interior doors, Certifications: ANSI A156.1 and A156.17

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.