Global Door Controls
Aluminum Thumbpiece Entry Handleset Trim for Exit Devices
Mfr # TH1100-TPEDAL
Zoro # G701861396
Free Shipping & Returns
$93.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Exit Devices
- Function Exit Only
- Door Handing Universal
- Location Type Commercial
- Material Aluminum
Explore More Products
- GLOBAL DOOR CONTROLS Aluminum Night Latch Handle Exit Device Trim TH1100-NLEDAL
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim TH1100-PLEDAL
- GLOBAL DOOR CONTROLS Aluminum Commercial Dummy Handleset Trim for Exit Devices TH1100-DUMEDAL
- GLOBAL DOOR CONTROLS Aluminum Dummy Exit Only Plate Exit Device Trim TH1100-PLEOAL
- PHI Precision Hardware Inc PHI Exit Device Trim 808A 689
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR 912L-NL SP28 DANE LHR
- VON DUPRIN Exit Device Trim 996L-NL-17-R/V 26D RHR
- CAL-ROYAL Exit Device Trim, Thumbpiece, Stainless Steel 98TP-00-32D
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR 713-4 ETL RHRB 26D
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device PE-T
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 26D ALL-DL1200ET-26D
- Global Door Controls Door Exit Devices