Global Equipment

16-Device Charging Cabinet for Chromebooks and Tablets, Gray, Assembled

Global Equipment 16-Device Charging Cabinet for Chromebooks and Tablets,  Gray,  Assembled 670051GYA
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$904.58
This item ships free.

Subtotal: $904.58

Global Equipment #670051GYA Specifications

  • Country of Origin (subject to change): China

Description

GECTM LAPTOP, CHROMEBOOK AND TABLET CHARGING CABINET, GRAY, ASSEMBLED THE PORTABLE, STACKABLE CHARGING CABINET FROM GECTM IS THE IDEAL SOLUTION FOR CHARGING,STORING AND MANAGING LAPTOPS, TABLETS, AND OTHER MOBILE DEVICES. IT CONVENIENTLY STORES, CHARGES, AND SECURES UP TO 16 DEVICES, INCLUDING LAPTOPS, CHROMEBOOKS, IPADS, TABLETS AND E-READERS. THE PERFECT CHARGING SOLUTION FOR EDUCATION, HEALTHCARE, AND HOSPITALITY INDUSTRIES. FEATURES:
    EACH SLOT MEASURES 1-5/8"W X 16-5/16"D X 12"H AND FITS MOST 15" DIAGONAL-SCREEN LAPTOPS, CHROMEBOOKS AND TABLETS INCLUDING IPAD PROTM A DEDICATED SHELF STORES POWER ADAPTERS AND CABLES WITH CABLE MANAGEMENT FOR EASY CHARGING AND IS HEIGHT ADJUSTABLE TO ACCOMMODATE DEVICE REQUIREMENTS A 16-OUTLET AC POWER STRIP WITH VERTICAL OUTLETS HELPS PREVENT ADJACENT OUTLETS FROM BEING BLOCKED BY WALL CHARGERS ALL-STEEL CONSTRUCTION WITH GRAY POWDER COATED FINISH, ALSO AVAILABLE IN PUTTY FINISH DOORS AND PANELS ARE PERFORATED FOR VENTILATION, INCREASE AIRFLOW VIA OPTIONAL COOLING FAN (MODEL# 249189) DOORS ARE CHANNEL REINFORCED FOR EXTRA STRENGTH AND FEATURE KEYED, 2-POINT LOCKING LATCH FOR SECURITY INCLUDES ONE 16-OUTLET 120V/15A ELECTRICAL ASSEMBLY WITH 15-FT. POWER CORD MAXIMUM WEIGHT CAPACITY OF 150 LBS. (EVENLY DISTRIBUTED) RUBBER CORNER BUMPERS PROTECT WALLS AND DOORWAYS FROM SCRATCHES PORTABLE AND STACKABLE UP TO 2 HIGH CONVERTS TO MOBILE CART WITH OPTIONAL CASTER & HANDLE KIT (MODEL# 670049) SHIPS FULLY ASSEMBLED ETL/CETL LISTED OPTIONAL ACCESSORIES (SOLD SEPARATELY):
      CASTER & HANDLE KIT: MODEL# 670049 AC FAN KIT: MODEL# 249189 REPLACEMENT KEYS: MODEL# RP9017 ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Global Equipment #670051GYA