Global Equipment
Best Value 16 Bushel Canvas Basket Bulk Truck
- Zoro #: G902561996
- Mfr #: 241304

Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $490.25
Global Equipment #241304 Specifications
- Zoro #: G902561996
- Mfr #: 241304
- Country of Origin (subject to change): Unknown
Description
THIS DURABLE CANVAS TRUCK IS EQUIPPED FOR YEARS OF COMMERCIAL LAUNDRY COLLECTION, MAIL DISTRIBUTION OR RUGGED MATERIAL HANDLING. HEAVYWEIGHT CANVAS CONSTRUCTION FEATURES WEAR-GUARD EDGES FOR ABRASION PROTECTION. WATER REPELLENT FINISH RESISTS WEATHER AND MOISTURE DAMAGE, MAKING IT IDEAL FOR USE AS A LAUNDRY CART. STRONG KILN-DRIED HARDWOOD BASE, WELDED STEEL FRAME AND FOUR 4" NON-MARKING RUBBER SWIVEL CASTERS HANDLE HEAVY LOADS EASILY. BOTH ENDS OF THIS CANVAS CART FEATURE A LARGE DOCUMENT POCKET AND A REINFORCED PULL HANDLE. SHIPPED ASSEMBLED. INCLUDES A FREE ELASTICIZED NYLON CAP TO CONTAIN AND PROTECT CANVAS CART CONTENTS
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #241304
Explore more
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x18 W/ Wood Shelves, Pneumatic Casters 585415
- GLOBAL EQUIPMENT Nexel Utility Cart, 3 Shelf, Nexelate , 42"L x 24"W x 42"H, Pneumatic Casters 2442N3EP
- GLOBAL EQUIPMENT Nexelite reg Vented Plastic Mat Shelf Truck, 60"L x 18"W x 60"H, Polyurethane Brake Casters C18605PPMB
- GLOBAL EQUIPMENT Basket Bulk Truck, Vinyl, 24 Bushel Capacity, Yellow 241986YL
- GLOBAL EQUIPMENT Stake Handle Hardwood Deck Truck 60x30 1200 Lb. Capacity 8" Pneu. Casters 952526
- GLOBAL EQUIPMENT Euro Truck with Wood Ends Deck 60 x 30 2000 Lb. Capacity 241504
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Truck 48x24x72 1200 Pound Capacity 168246
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 60x24x69 1200 Pound Capacity 580564A
- GLOBAL EQUIPMENT Wire Security Truck, Chrome, 18"W x 36"L x 69"H, Polyurethane, 4 Swivel Casters 800389
- EAGLE GROUP Stem Caster Cart, Chrome, 24"W x 36"L CC2448C-S
- GLOBAL EQUIPMENT Nexel Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 72"L x 18"W x 80"H 436943
- Global Equipment Utility Carts