- Home
- /
- Storage & Workspace
- /
- Lockers
- /
- Gear Lockers
- /
- Capital Double Tier 2 Door Locker, 12"Wx18"Dx36"H, Gray, Assembled
Global Equipment
Capital Double Tier 2 Door Locker, 12"Wx18"Dx36"H, Gray, Assembled
- Zoro #: G202558092
- Mfr #: 652148GY

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $411.35
Global Equipment #652148GY Specifications
- Zoro #: G202558092
- Mfr #: 652148GY
- Country of Origin (subject to change): Unknown
Description
OUR CAPITAL ; LOCKERS PROVIDE PERFORMANCE AND RELIABILITY . THIS DOUBLE TIER LOCKER INCLUDES DOUBLE AND SINGLE-PRONG COAT HOOKS. DOORS ARE STYLED WITH A CATCH-FREE RECESSED HANDLE AND PADLOCKABLE FRICTION HASP FOR QUIET OPERATION AND VENTILATED WITH 2 SETS OF LOUVERS. REINFORCED, WELDED FRAME-AND-DOOR ASSEMBLIES ENSURE MAXIMUM SECURITY. DURABLE POWDER COAT FINISH RESISTS WEAR AND SCRATCHES FOR YEARS OF ATTRACTIVE SERVICE. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. LEGS ADD 6" TO HEIGHT. INCLUDES BLANK NUMBER PLATES. ASSEMBLED LOCKERS ARE NOT RETURNABLE. OPTIONAL LOCKER ACCESSORIES (NUMBERED PLATES, CLOSED END BASES, SLOPE TOP KITS AND LOCKS) SOLD SEPARATELY. DUE TO VARIOUS LAYOUTS THESE LOCKER ACCESSORIES ARE NOT INSTALLED AND SHIP IN A SEPARATE BOX. NOTE: WHEN INSTALLING OPTIONAL NUMBERED PLATES, REMOVING THE BLANK NUMBER PLATES IS REQUIRED. CLICK HERE TO SEE THE SELECTIONS OF UNASSEMBLED LOCKERS.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #652148GY
Explore more
- GLOBAL EQUIPMENT Infinity Single Tier 1 Dr Ventilated Locker, 12"Wx12"Dx72"H, Assembled 493242GY
- GLOBAL EQUIPMENT Single Tier 4 Door Clear View Wall Locker, 12"Wx18"Dx12"H, Tan, Assembled B2318150
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 60"Wx36"Dx72"H, Gray, Unassembled 184102
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/SS Trapezoid Pedestals, Bolt Down 36x9-1/2x17 493703
- GLOBAL EQUIPMENT Infinity Double Tier 2 Door Locker, 12"Wx18"Dx36"H, Blue, Assembled 968268BL
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 36"Wx24"Dx72"H, Gray, Unassembled 184086
- GLOBAL EQUIPMENT Infinity Triple Tier 9 Door Locker, 12"Wx15"Dx24"H, Tan, Unassembled 493414TN
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 12"Wx12"Dx72"H, Gray, Unassembled 254116GY
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down 108 x 9-1/2 x 17 183674
- GLOBAL EQUIPMENT Box Locker Replacement Handle Kit - Pull Kit 269679
- LYON Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 in W, 24 in D, 72 in H YFN5578HDDCLND
- Global Equipment Gear Lockers