Global Equipment
Capital Double Tier 2 Door Locker, 12"Wx18"Dx36"H, Tan, Assembled
- Zoro #: G902558040
- Mfr #: 652148TN

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $327.87
Global Equipment #652148TN Specifications
- Zoro #: G902558040
- Mfr #: 652148TN
- Country of Origin (subject to change): Unknown
Description
Our Capital ; Lockers Provide Performance And Reliability . This Double Tier Locker Includes Double And Single-Prong Coat Hooks. Doors Are Styled With A Catch-Free Recessed Handle And Padlockable Friction Hasp For Quiet Operation And Ventilated With 2 Sets Of Louvers. Reinforced, Welded Frame-And-Door Assemblies Ensure Maximum Security. Durable Powder Coat Finish Resists Wear And Scratches For Years Of Attractive Service. Lockers Feature Finished Sides; No Need For Decorative End Panels. Lockers Must Be Anchored Securely To Floors. 1-Wide And 3-Wide Lockers Have Four Foot Plates Included. Foot Plates Bolt To Outside Locker Leg Supports And Maybe Anchored To The Floor. Anchors Sold Separately. Legs Add 6" To Height. Includes Blank Number Plates. Optional Locker Accessories (Numbered Plates, Closed End Bases, Slope Top Kits And Locks) Sold Separately. Due To Various Layouts These Locker Accessories Are Not Installed And Ship In A Separate Box. Note: When Installing Optional Numbered Plates, Removing The Blank Number Plates Is Required. Click Here To See The Selections Of Unassembled Lockers.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #652148TN
Explore more
- GLOBAL EQUIPMENT Paramount 16 Person Locker, 12"Wx18"Dx12"H, Tan, Assembled 238235TN
- GLOBAL EQUIPMENT Locker Number Plate Kit, Numbered 700-899, 200/Pack 493411B
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 200 Numbered 300-499 652718
- GLOBAL EQUIPMENT Capital Double Tier 6 Door Locker, 12"Wx15"Dx36"H, Tan, Assembled 652147TN
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun 652095B
- GLOBAL EQUIPMENT Paramount Six Tier 18 Door Locker, 12"Wx18"Dx12"H, Blue, Assembled 269693BL
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 12"Wx12"Dx72"H, Gray, Assembled 968257GY
- GLOBAL EQUIPMENT Capital Double Tier 2 Door Locker, 12"Wx15"Dx36"H, Tan, Assembled 652146TN
- GLOBAL EQUIPMENT Infinity Double Tier 2 Door Locker, 12"Wx18"Dx36"H, Tan, Assembled 968268TN
- SALSBURY INDUSTRIES SalsburyIndustries 19991 Master Control Key For Master Keyed Lock Of Cell Phone Storage Locker 19991
- WISCONSIN BENCH GEC™ Wall Mount Brackets For 20" Deep ADA Locker Bench Top, Almond, Pair BKT1218-A
- Global Equipment Gear Lockers