Global Equipment

Capital Double Tier 6 Door Locker, 12"Wx18"Dx36"H, Tan, Assembled

Global Equipment Capital    Double Tier 6 Door Locker,  12"Wx18"Dx36"H,  Tan,  Assembled 652149TN
Hover or click to zoom Tap to zoom
$941.26
  • Country of Origin (subject to change): China
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $941.26

Global Equipment #652149TN Specifications

  • Country of Origin (subject to change): China

Description

Our Capital ; Lockers Provide Performance And Reliability . This Double Tier Locker Includes Double And Single-Prong Coat Hooks. Doors Are Styled With A Catch-Free Recessed Handle And Padlockable Friction Hasp For Quiet Operation And Ventilated With 2 Sets Of Louvers. Reinforced, Welded Frame-And-Door Assemblies Ensure Maximum Security. Durable Powder Coat Finish Resists Wear And Scratches For Years Of Attractive Service. Lockers Feature Finished Sides; No Need For Decorative End Panels. Lockers Must Be Anchored Securely To Floors. 1-Wide And 3-Wide Lockers Have Four Foot Plates Included. Foot Plates Bolt To Outside Locker Leg Supports And Maybe Anchored To The Floor. Anchors Sold Separately. Legs Add 6" To Height. Includes Blank Number Plates. Optional Locker Accessories (Numbered Plates, Closed End Bases, Slope Top Kits And Locks) Sold Separately. Due To Various Layouts These Locker Accessories Are Not Installed And Ship In A Separate Box. Note: When Installing Optional Numbered Plates, Removing The Blank Number Plates Is Required. Click Here To See The Selections Of Unassembled Lockers.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Global Equipment #652149TN