Global Equipment
Clearance Bar, 104" to 120" L, Yellow With Red Tape, HDPE
- Zoro #: G802662144
- Mfr #: 708405YR
Hover or click to zoom Tap to zoom
Help us improve our
product images
$213.02
Subtotal: $213.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Global Equipment #708405YR Specifications
- Zoro #: G802662144
- Mfr #: 708405YR
- UPC #: 707022403238
- Country of Origin (subject to change): Unknown
Description
CLEARANCE BAR, 104" TO 120" L, YELLOW WITH RED TAPE, HDPE HIGH DENSITY-POLYETHYLENE PLASTIC BAR FEATURES A SMOOTH SURFACE AND DURABLE STRUCTURE SUITABLE FOR PARKING GARAGES, WAREHOUSES, AND OTHER AREAS IN NEED OF HEIGHT CLEARANCE. BRIGHT YELLOW FINISH AND RED TAPE OFFER CLEAR AND VISIBLE GUIDANCE FOR ENTERING VEHICLES. PACKAGE QUANTITY IS 1. UNIT INCLUDES 2 CHAINS AT 3" LENGTHS EACH. DIMENSIONS ARE 104 ¿ 120"L X 4-1/2"D.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #708405YR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMERIVENT AmeriVent 8HS-RSA12 Roof Support Box, Black 8HS-RSA12
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray WB-2-50R
- BON TOOL Bon 13-157 Aviation Snip, Straight/Combo 13-157
- DICOR Dicor DCR402-PR Self Adhesive Patch to EPDM; TPO; Metal & Fiberglass Roof Repair Kit DCR402-PR
- ETERNABOND Copper Flashing, 4in x 25ft CF-4-25R
- AMES RESEARCH LABORATORIES RUBBER SEAM TAPE 4""X50' PS450
- HENRY Tropi-Cool Black Silicone Roof Sealant 14.1 oz HE880B025
- GENTITE Black EPDM Rubber Roof Sealant 11 oz GTECLK11B
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Black UVB-4-5 Kit
- THE BRUSH MAN Power-Core Core Cutter (For Use W/Drill), 2” Dia X 7” Deep CORE CUTTER-PWR
- AMERIMAX HOME PRODUCTS Snowguard Vinyl Mini Clear 85040
- Global Equipment Roof Repair Products and Tools