Global Equipment
EZ Assemble Storage Cabinet, 36"Wx18"Dx72"H, Black, Unassembled
- Zoro #: G402660823
- Mfr #: 361872BK

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $897.25
Global Equipment #361872BK Specifications
- Zoro #: G402660823
- Mfr #: 361872BK
- Country of Origin (subject to change): United States
Description
THESE INNOVATIVE CABINETS WERE DESIGNED FOR SUPERIOR FUNCTIONALITY AND SWIFT ASSEMBLY. THE REVOLUTIONARY DESIGN MAKES FOR THE FASTEST SET-UP OF ANY UNASSEMBLED CABINET IN THE MARKET. NO TOOLS OR HARDWARE ARE NEEDED. COMPLETE ASSEMBLY HAPPENS IN A MATTER OF MINUTES. THE CABINETS ARE MADE OF COLD ROLLED STEEL FOR LONG LASTING DURABILITY AND DEPENDABILITY. STORE YOUR EQUIPMENT, TOOLS AND SUPPLIES IN AN ORGANIZED FASHION. ADJUSTABLE SHELVES PROVIDE APPLICATION VERSATILITY AND ACCOMMODATE ALL YOUR STORAGE NEEDS. DOUBLE DOORS WITH 3-POINT LOCKING SYSTEM ALLOW CONVENIENT CONTENT ACCESS AND ADDED SECURITY. TEXTURED POWDER COAT FINISH PROVIDES SCRATCH AND CHIP RESISTANCE. INCLUDES FLUSH HANDLE AND 2 KEYS FOR OBSTRUCTION-FREE OPERATION. MAXIMUM SHELF CAPACITY IS 200 LBS. COLOR FINISH IS BLACK. DIMENSIONS ARE 36"W X 18"D X 72"H. 1 YEAR LIMITED WARRANTY.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #361872BK
Explore more
- GLOBAL EQUIPMENT Burglary Fire Safe Cabinet 2 Hr Fire Rating, Combo Lock, 22"Wx22"Dx40"H SF402020C
- GLOBAL EQUIPMENT Burglary Fire Safe Cabinet 2 Hr Fire Rating Digital Lock 22"Wx22"Dx40"H SF402020E
- GLOBAL EQUIPMENT Combination Cabinet Assembled 36"W x 18"D x 72"H Tan 269879TN
- GLOBAL EQUIPMENT Nexel Stainless Steel Solid Shelving Add-On 36"W x 24"D x 74"H A24367SS
- GLOBAL EQUIPMENT Cylinder Storage Cabinet SGL Door Horizontal 4 Cylinder Capacity Assembled 493352
- GLOBAL EQUIPMENT Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Tan, Unassembled 603582TN
- GLOBAL EQUIPMENT Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Tan 270023TN
- GLOBAL EQUIPMENT Combination Cabinet Assembled 36"W x 18"D x 72"H Black 269879BK
- GLOBAL EQUIPMENT Storage Cabinet, Turn Handle, 48"Wx18"Dx78"H, Tan, Assembled 493313TN
- TENNSCO 24 ga. Steel Storage Cabinet, 36" W, 72" H, Combination Wardrobe, Stationary CVD7214 MED GREY
- TENNSCO 22 ga. Steel Deluxe Traditional Cabinet, Welded, 36" W, 72" H, Shelving, Stationary 7218DLXPY
- Global Equipment Industrial Storage Cabinets