Global Equipment
Global Industrial„¢ Burglary & Fire Safe Cabinet 2 Hr Fire Rating, Combo Lock, 22"Wx22"Dx40"H
- Zoro #: G802660928
- Mfr #: SF402020C
Hover or click to zoom Tap to zoom
$1,362.12
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $1,362.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Global Equipment #SF402020C Specifications
- Zoro #: G802660928
- Mfr #: SF402020C
- UPC #: 707022364935
- Country of Origin (subject to change): China
Description
GLOBAL BURGLARY & FIRE SAFE CABINET 2 HR FIRE RATING, COMBO LOCK, 22"W X 22"D X 40"H THIS SAFE OFFER A UNIQUE DESIGN TO PROTECT YOUR VALUABLE FROM A BURGLARY AND FIRE. ALL STEEL CONSTRUCTION PROVIDES MAXIMUM STRENGTH AND DURABILITY. FEATURES MECHANICAL DIAL LOCK WHICH IS PROTECTED BY A DRILL RESISTANT HARD-PLATE. THE SAFE IS ALSO FIRE-RESISTANT, INCLUDING A ONE AND HALF HOUR FIRE RATING TESTED IN TEMPERATURES OF UP TO 1,830 DEGREES. IT ASSURES BELONGINGS ARE PROTECTED INSIDE THE SAFE AND REMAIN AT ROOM TEMPERATURE WHILE WITHSTANDING HIGH HEAT. FEATURES
- 2 HOUR FIRE RATING TESTED IN 1830 DEGREE TEMPERATURES IMPACT RATING, IMMEDIATELY AFTER THE HEATING TEST THE SAFE WAS DROPPED FROM A HEIGHT OF 30 FEET AND THEN REHEATED FOR ANOTHER 45 MINUTES 4-1/2" THICK STEEL DOOR LINED WITH FIRE-RESISTANT MATERIAL WITH HEAT-ACTIVATED SEAL INTERNAL POWER STRIP INCLUDES 3 ELECTRICAL SOCKETS AND 2 USB PORTS ALL STEEL CONSTRUCTION WITH MASSIVE 1" DIAMETER LIVE LOCKING BOLTS FULLY-UPHOLSTERED INTERIOR AND STRONG ADJUSTABLE AND REMOVABLE SHELVES 4-1/2" THICK STEEL DOOR LINED WITH FIRE-RESISTANT MATERIAL WITH HEAT-ACTIVATED SEAL STEEL DEAD BOLTS PREVENT DOOR REMOVAL IF HINGES REMOVED DURING ATTEMPTED BURGLARY 4 PRE-DRILLED ANCHOR HOLES FOR EXTRA SECURITY
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #SF402020C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GLOBAL EQUIPMENT Global Industrial„¢ Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Off White 269876CV-WH
- GLOBAL EQUIPMENT Shelves For 36"Wx24"D Storage Cabinet, Gray, 2 Pack 493314GY
- GLOBAL EQUIPMENT Storage Cabinet, Turn Handle, 36"Wx24"Dx78"H, Tan, Unassembled 493310TN
- GLOBAL EQUIPMENT Modular Drawer Cabinet, 14 Drawers, w/Lock, 36"Wx24"Dx57"H, Black 298451BK
- GLOBAL EQUIPMENT Modular Drawer Cabinet, 7 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue TF-3A3A7507
- GLOBAL EQUIPMENT Wardrobe Cabinet Assembled 36x24x72 Gray 270034GY
- GLOBAL EQUIPMENT Storage Cabinet, Turn Handle, 48"Wx18"Dx78"H, Gray, Assembled 493313GY
- GLOBAL EQUIPMENT Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Tan, Unassembled 603582TN
- GLOBAL EQUIPMENT Storage Cabinet, Turn Handle, 36"Wx18"Dx78"H, Black, Assembled 603599BK
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary EA4R462472-05
- EQUIPTO Quick View Cabinet-SetUp, 24X48X78, BL QVC482478SU-BL
- Global Equipment Industrial Storage Cabinets