Global Equipment
Global Industrial„¢ Counter Height Cabinet Easy Assembly 36x18x42 Gray
- Zoro #: G702661025
- Mfr #: 269870GY
Hover or click to zoom Tap to zoom
Key Features
- Item: Counter Height Storage Cabinet
$367.29
Subtotal: $367.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Global Equipment
- MFR #269870GY
- Zoro #G702661025
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Details
Item | Counter Height Storage Cabinet |
Description
GLOBALTM COUNTER HEIGHT CABINET EASY ASSEMBLY 36X18X42 GRAY CONTEMPORARY STYLE AND DURABLE CONSTRUCTION WITHSTANDS HEAVY WAREHOUSE USE, THESE CABINETS FILL A VARIETY OF NEEDS AT AN EXCELLENT PRICE. MADE OF DURABLE COLD ROLLED STEEL USING 24 GAUGE STEEL BODY REINFORCED WITH A 22 GAUGE STEEL FRAME. REINFORCED DOORS INCLUDE 3-POINT LOCKING MECHANISM WITH A SUPER STRONG 5/16" ROUND LOCKING BAR AND NYLON GUIDES FOR SILENT OPERATION AND CONSISTENT ALIGNMENT. LEVER HANDLES WITH 2 KEYS FOR SAFETY AND SECURITY. COUNTER HEIGHT CABINETS FEATURE TWO 22 GAUGE STEEL SHELVES THAT ARE HEIGHT ADJUSTABLE AT 2" INCREMENTS. OFFERS 150 LB. SHELF CAPACITY. DURABLE POWDER COAT FINISH.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #269870GY
Explore more
- GLOBAL EQUIPMENT Storage Cabinet With Expanded Metal Door Unassembled 36x18x78 Gray 270020GY
- GLOBAL EQUIPMENT Nexel Stainless Steel Solid Shelving Add-On 48"W x 24"D x 86"H A24488SS
- GLOBAL EQUIPMENT Global Industrial„¢ Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Off White 269876CV-WH
- GLOBAL EQUIPMENT Wardrobe Cabinet Assembled 36x24x72 Black 270034BK
- GLOBAL EQUIPMENT Nexel Stainless Steel Solid Shelving Add-On 36"W x 18"D x 74"H A18367SS
- GLOBAL EQUIPMENT Shelves For 36"Wx18"D Storage Cabinet, Black, 2 Pack 237517BK
- GLOBAL EQUIPMENT Modular Drawer Cabinet, 8 Drawers, w/Lock, 36"Wx24"Dx57"H, Blue 298470BL
- GLOBAL EQUIPMENT Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Tan 270023TN
- GLOBAL EQUIPMENT Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H White 269877WH
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 LIGHT GREY
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 42 in H, Stationary EA2R462442-09
- Global Equipment Industrial Storage Cabinets