Global Equipment

Infinity Double Tier 2 Door Locker, 12"Wx15"Dx36"H, Gray, Unassembled

Global Equipment Infinity    Double Tier 2 Door Locker,  12"Wx15"Dx36"H,  Gray,  Unassembled 254125GY
Hover or click to zoom Tap to zoom
$249.91
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $249.91

Global Equipment #254125GY Specifications

  • Country of Origin (subject to change): China

Description

DOOR HANDLE WITH FINGERTIP LIFT LATCH IS RECESSED INTO THE DOOR FACE TO CREATE A SMOOTH CATCH-FREE SURFACE, TO DISCOURAGE THE PADLOCK FROM BEING CUT OFF AND TO PROVIDE A NEAT, CLEAN LOOK. THE RESULTS ARE IMPROVED SAFETY, SECURITY AND APPEARANCE. THESE QUALITY LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGE AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES. EXTRA WIDE LOUVERS PROMOTE VENTILATION. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. LEGS ADD 6" TO HEIGHT. INCLUDES BLANK NUMBER PLATES. LOCKERS HAVE SECURE 2-POINT POSITIVE LOCKING SYSTEM, STAINLESS STEEL DOOR LATCH AND DOUBLE AND SINGLE-PRONG COAT HOOKS. ALSO AVAILABLE IN BLUE AND TAN. CLICK HERE TO SEE THE SELECTIONS OF ASSEMBLED LOCKERS.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Global Equipment #254125GY