Global Equipment
Infinity Six Tier 6 Door Ventilated Locker, 12"Wx18"Dx12"H, Assembled
- Zoro #: G002558209
- Mfr #: 493254GY

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $567.74
Global Equipment #493254GY Specifications
- Zoro #: G002558209
- Mfr #: 493254GY
- Country of Origin (subject to change): China
Description
GLOBAL HEAVY-DUTY VENTILATED STEEL LOCKERS COMBINE SECURITY, VISIBILITY AND MAXIMUM AIR CIRCULATION FOR GYM, SCHOOL, WAREHOUSE AND BREAKROOM STORAGE. VENTILATED LOCKERS ARE MADE USING HEAVY 16 GAUGE STEEL WITH DIAMOND SHAPED PERFORATIONS FOR IMPROVED AIRFLOW. LOCKER DOORS FEATURE RUBBER BUMPERS ON FRAMING TO ENSURE QUIET OPERATION. CONTINUOUS PIANO HINGES PROVIDE MAXIMUM SECURITY. RECESSED HANDLE AND FINGER-LIFT CONTROL CREATES A CLEAN, NEAT APPEARANCE. LOCKERS INCLUDE BLANK NUMBER PLATES. GRAY POWDER COAT COLOR FINISHES. STEEL LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. SIX TIER BOX LOCKERS FEATURE RECESSED HANDLES AND PADLOCKABLE FRICTION HASP CLOSURES. LEGS ADD 6" TO OVERALL HEIGHT. OPTIONAL LOCKS AND NUMBERED PLATE KITS SOLD SEPARATELY. DUE TO VARIOUS LAYOUTS YOU MAY SELECT, LOCKER ACCESSORIES SHIP IN A SEPARATE BOX. INSTALL NUMBERED PLATE BY SIMPLY REMOVING THE BLANK NUMBER PLATE.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #493254GY
Explore more
- GLOBAL EQUIPMENT Infinity Double Tier 2 Door Locker, 12"Wx15"Dx36"H, Blue, Assembled 968266BL
- GLOBAL EQUIPMENT Paramount Single Tier 3 Door Locker, 12"Wx12"Dx72"H, Gray, Unassembled 652067GY
- GLOBAL EQUIPMENT Infinity Double Tier 6 Dr Ventilated Locker, 12"Wx18"Dx36"H, Unassembled 493151GY
- GLOBAL EQUIPMENT Paramount Single Tier 1 Door Locker, 12"Wx15"Dx60"H, Tan, Unassembled 652062TN
- GLOBAL EQUIPMENT Five Tier 15 Door Clear View Locker, 12"Wx18"Dx12"H, Tan, Assembled B2318152
- GLOBAL EQUIPMENT Infinity Six Tier 18 Door Locker, 12"Wx12"Dx12"H, Tan, Assembled 652970TN
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 12"Wx12"Dx72"H, Gray, Assembled 968257GY
- GLOBAL EQUIPMENT Infinity Double Tier 2 Door Locker, 12"Wx12"Dx36"H, Tan, Assembled 968264TN
- GLOBAL EQUIPMENT Locker Slope Top Kit, 12"x12", Gray 652705GY
- SALSBURY INDUSTRIES Salsbury Industries 63168GY-U 12 in. W x 78 in. H x 18 in. D Standard Metal Locker-Triple Tier-1 Wide-Gray-Unassembled 63168GY-U
- SOHO Locker LLR69852WE
- Global Equipment Gear Lockers