This item is Discontinued.

Global Equipment Nexelite reg   Vented Plastic Mat Shelf Truck, 72"L x 24"W x 60"H, Polyurethane Swivel Casters C24725PPM

Nexelite reg Vented Plastic Mat Shelf Truck, 72"L x 24"W x 60"H, Polyurethane Swivel Casters (Discontinued)

  • Mfr # C24725PPM
  • Zoro # G302562029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24725PPM
Zoro #
G302562029
UPC #
-
Country of Origin
United States

Description

NEXELITE® VENTED PLASTIC MAT SHELF TRUCK, 72"L X 24"W X 60"H, POLYURETHANE SWIVEL CASTERS OPEN DESIGN OFFERS CONVENIENT 4-WAY ACCESS. POLYMER COMPOSITION SHELF MATS ARE OF A MODULAR DESIGN ALLOWING EASY REMOVAL FOR CLEANING. THEY HAVE A VENTED OPEN GRID SURFACE THAT IS SMOOTH AND CREVICE-FREE TO INCREASE AIR CIRCULATION AND LIGHT PENETRATION. POLYMER MATERIAL WILL NEVER DENT, CHIP, RUST, OR CORRODE. SHELVES CAN BE EASILY ADJUSTED ON 1 INCH INCREMENTS WITH NUMBERED POSTS. ROLLS SMOOTHLY ON 5" POLYURETHANE STEM CASTERS. 1200 LB LOAD CAPACITY. NEXELON® FEATURES A TOP OF THE LINE BLUE METALLIC FINISH DESIGNED TO HANDLE EXTREME WET, HOT OR COLD ENVIRONMENTS. NEX GARD ®, AN ANTI-MICROBIAL AGENT, PROTECTS THE EPOXY COATING FROM BACTERIA, MOLD, AND MILDEW THAT CAUSES ODORS AND PRODUCT DEGRADATION. NSF APPROVED FOR WET OR DRY USE. FEATURES:
    POLYMER COMPOSITION SHELF MATS OPEN DESIGN TO MAXIMIZE AIR AND LIGHT CIRCULATION AND MINIMIZE DUST ACCUMULATION INCLUDES 4 SHELVES, 4 POSTS, SNAP-ON SLEEVES AND POLYURETHANE SWIVEL CASTERS SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE LIMITED LIFETIME YEAR AGAINST RUST AND CORROSION

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.