Global Equipment
Paramount Single Tier 1 Door Locker, 12"Wx18"Dx60"H, Gray, Unassembled
- Zoro #: G802557907
- Mfr #: 652064GY

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $280.75
Global Equipment #652064GY Specifications
- Zoro #: G802557907
- Mfr #: 652064GY
- Country of Origin (subject to change): China
Description
ENGINEERED FOR YEARS OF HEAVY-DUTY SERVICE. THESE LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGE AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES FOR MAXIMUM SECURITY. THIS 18" DEEP SINGLE TIER LOCKER HAS A SECURE 3-POINT POSITIVE LOCKING SYSTEM, HAT SHELF, CHROME DOOR LATCH, DOUBLE AND SINGLE-PRONG COAT HOOKS AND A COAT ROD. GENEROUSLY SIZED LOUVERS PROMOTE VENTILATION. LEGS ADD 6" TO HEIGHT. DURABLE, ATTRACTIVE POWDER COAT FINISH. INCLUDES BLANK NUMBER PLATES. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. CLICK HERE TO SEE THE SELECTIONS OF ASSEMBLED LOCKERS.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #652064GY
Explore more
- GLOBAL EQUIPMENT Paramount Single Tier 1 Door Locker, 12"Wx12"Dx72"H, Tan, Assembled 652166TN
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/SS Trapezoid Pedestals, Bolt Down 60x9-1/2x17 493705
- GLOBAL EQUIPMENT Paramount Single Tier 1 Door Locker, 12"Wx18"Dx72"H, Tan, Assembled 652070TN
- GLOBAL EQUIPMENT Paramount Triple Tier 9 Door Locker, 12"Wx15"Dx24"H, Blue, Unassembled 238231BL
- GLOBAL EQUIPMENT Paramount 16 Person Locker, 12"Wx18"Dx12"H, Tan, Assembled 238235TN
- GLOBAL EQUIPMENT End Base For 15"D X 6"H Blue Locker Pair (Left And Right) 652083BL
- GLOBAL EQUIPMENT Locker Bench Plastic Laminate Top w/Steel Pedestals, Free Standing, 72x12x18 GB72
- GLOBAL EQUIPMENT Capital Single Tier 3 Door Locker, 12"Wx15"Dx72"H, Tan, Unassembled 652039TN
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 12"Wx18"Dx72"H, Tan, Assembled 968261TN
- GLOBAL EQUIPMENT Infinity Double Tier 6 Door Locker, 12"Wx15"Dx36"H, Gray, Unassembled 254126GY
- GLOBAL EQUIPMENT Capital Double Tier 6 Door Locker, 12"Wx15"Dx36"H, Gray, Assembled 652147GY
- Global Equipment Gear Lockers