customer-service Help
Global Equipment

Paramount Single Tier 1 Door Locker, 12"Wx18"Dx60"H, Tan, Unassembled

Global Equipment Paramount    Single Tier 1 Door Locker,  12"Wx18"Dx60"H,  Tan,  Unassembled 652064TN
Tap to zoom
Hover or click to zoom
$269.12
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $269.12

Global Equipment #652064TN Specifications

  • Country of Origin (subject to change): China

Description

ENGINEERED FOR YEARS OF HEAVY-DUTY SERVICE. THESE LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGE AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES FOR MAXIMUM SECURITY. THIS 18" DEEP SINGLE TIER LOCKER HAS A SECURE 3-POINT POSITIVE LOCKING SYSTEM, HAT SHELF, CHROME DOOR LATCH, DOUBLE AND SINGLE-PRONG COAT HOOKS AND A COAT ROD. GENEROUSLY SIZED LOUVERS PROMOTE VENTILATION. LEGS ADD 6" TO HEIGHT. DURABLE, ATTRACTIVE POWDER COAT FINISH. INCLUDES BLANK NUMBER PLATES. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. CLICK HERE TO SEE THE SELECTIONS OF ASSEMBLED LOCKERS.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Global Equipment #652064TN