customer-service Help
Global Equipment

Paramount Six Tier 6 Door Locker, 12"Wx18"Dx12"H, Blue, Unassembled

Global Equipment Paramount    Six Tier 6 Door Locker,  12"Wx18"Dx12"H,  Blue,  Unassembled 269690BL
Hover or click to zoom Tap to zoom
$389.18
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $389.18

Global Equipment #269690BL Specifications

  • Country of Origin (subject to change): China

Description

ENGINEERED FOR YEARS OF HEAVY-DUTY SERVICE. THESE LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGE AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES FOR MAXIMUM SECURITY. THESE SIX TIER LOCKERS FEATURE A PADLOCKABLE FRICTION LATCH AND HASP CLOSURE. LOUVERS PROMOTE VENTILATION. LEGS ADD 6" TO HEIGHT. DURABLE, ATTRACTIVE POWDER COAT FINISH. INCLUDES BLANK NUMBER PLATES. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. CLICK HERE TO SEE THE SELECTIONS OF ASSEMBLED LOCKERS.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Global Equipment #269690BL