Global Equipment
Paramount Six Tier 6 Door Locker, 12"Wx18"Dx12"H, Gray, Unassembled
- Zoro #: G502558075
- Mfr #: 269690GY

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $361.59
Global Equipment #269690GY Specifications
- Zoro #: G502558075
- Mfr #: 269690GY
- Country of Origin (subject to change): Unknown
Description
ENGINEERED FOR YEARS OF HEAVY-DUTY SERVICE. THESE LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGE AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES FOR MAXIMUM SECURITY. THESE SIX TIER LOCKERS FEATURE A PADLOCKABLE FRICTION LATCH AND HASP CLOSURE. LOUVERS PROMOTE VENTILATION. LEGS ADD 6" TO HEIGHT. DURABLE, ATTRACTIVE POWDER COAT FINISH. INCLUDES BLANK NUMBER PLATES. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. CLICK HERE TO SEE THE SELECTIONS OF ASSEMBLED LOCKERS.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #269690GY
Explore more
- GLOBAL EQUIPMENT Paramount Double Tier 2 Door Locker, 12"Wx12"Dx36"H, Gray, Assembled 652174GY
- GLOBAL EQUIPMENT Paramount Single Tier 1 Door Locker, 12"Wx12"Dx60"H, Blue, Unassembled 652060BL
- GLOBAL EQUIPMENT Paramount Single Tier 3 Door Locker, 12"Wx18"Dx72"H, Gray, Assembled 652171GY
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx72"H, Gray, Unassembled 184099
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 12"Wx18"Dx72"H, Gray, Unassembled 254120GY
- GLOBAL EQUIPMENT Infinity Double Tier 6 Door Locker, 12"Wx15"Dx36"H, Blue, Unassembled 254126BL
- GLOBAL EQUIPMENT Locker Number Plate Kit, Numbered 700-899, 200/Pack 493411B
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 60 x 9-1/2 x 17 493702
- GLOBAL EQUIPMENT Capital Double Tier 6 Door Locker, 12"Wx18"Dx36"H, Tan, Assembled 652149TN
- GLOBAL EQUIPMENT Triple Tier 3 Door Clear View Locker, 12"Wx15"Dx24"H, Tan, Assembled B2318164
- GLOBAL EQUIPMENT Locker Number Plate Kit, Numbered 500-699, 200/Pack 493411A
- Global Equipment Gear Lockers