Global Equipment
Stone Panel Trash Weather Urn, Gray 12 Gallon, 13-1/2" Square X 35"H
- Zoro #: G102572570
- Mfr #: 239576GY

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $642.20
Global Equipment #239576GY Specifications
- Zoro #: G102572570
- Mfr #: 239576GY
- Country of Origin (subject to change): China
Description
STONE PANEL TRASH WEATHER URN GRAY 13-1/2" SQUARE X 35"H WITHSTANDS EXTREME WEATHER CONDITIONS AND LONG-TERM DAILY USE WITH A FIRE SAFE AND ATTRACTIVE STONE FINISH. STONE PANELS ARE MADE OUT OF REINFORCED RESIN MATERIAL. IT PROVIDES A MAINTENANCE AND VANDALISM FREE FINISH. TOP REMOVES EASILY FOR EMPTYING. INCLUDES LEAK-PROOF, FIRE RESISTANT REMOVABLE GALVANIZED STEEL LINER WITH HANDLES. HEAVY STEEL FRAME CONSTRUCTION PROVIDES STABILITY. INCLUDES FIXED HEIGHT FEET FOR ANCHORING. WEATHER URN CONCEALS CIGARETTE WASTE AND FEATURES A PIANO HINGE LID FOR EASY CIGARETTE BUTT DISPOSAL. SHIPS ASSEMBLED. SAND SOLD SEPARATELY.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Global Equipment #239576GY
Explore more
- GLOBAL EQUIPMENT Rigid Plastic Liner For Aluminum Trash Can, 20 Gallon, Black 262006
- GLOBAL EQUIPMENT Outdoor Slatted Steel Trash Can With Liner, 36 Gallon, Green 237726GN
- GLOBAL EQUIPMENT Heavy Duty Black Trash Liners, 1.5 Mil, 13 Gallon, 50/Box 695813
- GLOBAL EQUIPMENT Outdoor Slatted Steel Trash Can With Flat Lid Liner, 24 Gallon, Green 237725GN
- GLOBAL EQUIPMENT Stone Panel Trash Weather Urn, Brown 24 Gallon, 17-1/2" Square X 36"H 238241BN
- GLOBAL EQUIPMENT Stone Panel Trash Weather Urn, Brown 12 Gallon, 13-1/2" Square X 35"H 239576BN
- GLOBAL EQUIPMENT Stone Panel Trash Weather Urn, Gray 24 Gallon, 17-1/2" Square X 36"H 238241GY
- TOUGH GUY Trash Bags, 45 gal., Black, LLDPE, PK75 52WX87
- PITT PLASTICS INC. 33"x39" 1mm 33 gal. Extra Heavy Performance Roll Can Liner, PK100 BS33G
- WEBSTER Commercial Can Liners, 60 Gal, PK200 HD386014N
- Global Equipment Trash Bags