Paint Collector Filter Bag, 20x20x12"

GLOBAL FINISHING SOLUTIONS| Zoro #: G0713544| Mfr #: 216-505

$83.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x20x12
Item: Paint Collector Filter Bag
Nominal Depth: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713544 Mfr #: 216-505
Nominal Filter Size: 20x20x12Item: Paint Collector Filter Bag
Nominal Depth: 12"For Use With: Mfr. No. PNR-886, PNR-1086, PNR-1288, PNR-1488 Powder Booths
Nominal Height: 20"Nominal Width: 20"
Filter Efficiency: 0.995Country of Origin (subject to change): United States

Description

Paint Collector Filter Bag, 20x20x12 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 12 In., Filter Efficiency 0.995, For Use With Mfr. No. PNR-886, PNR-1086, PNR-1288, PNR-1488 Powder Booths

Reviews