SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

26x12-3/4" Powder Recovery Cartridge Filter

GLOBAL FINISHING SOLUTIONS| Zoro #: G0570026| Mfr #: 216-203

$169.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Width: 12-3/4"For Use With: Mfr. No. PCB-686, PCB-1086, PCB-1288, PCB-1488 Powder BoothsItem: Paint Collector Filter Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570026 Mfr #: 216-203
Nominal Width: 12-3/4"For Use With: Mfr. No. PCB-686, PCB-1086, PCB-1288, PCB-1488 Powder Booths
Item: Paint Collector Filter CartridgeCountry of Origin (subject to change): United States

Description

Paint Collector Filter Cartridge, Overall Height 26 In., Overall Width 12-3/4 In.

Reviews