KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Collector Filter Pad, 20x25x2", 30 pk.

GLOBAL FINISHING SOLUTIONS| Zoro #: G2381172| Mfr #: FIL-EPP-2025-W

$115.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x25x2
Standards: UL 900
Nominal Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381172 Mfr #: FIL-EPP-2025-W
Nominal Filter Size: 20x25x2Standards: UL 900
Nominal Depth: 2"Filter Efficiency: 0.9983
For Use With: Paint Spray BoothsNominal Height: 20"
Nominal Width: 25"Item: Paint Collector Filter Pad
Media: GFS Wave PolyesterCountry of Origin (subject to change): Italy

Description

Paint Collector Filter Pad,Media GFS Wave Polyester,Nominal Height 20 In.,Nominal Width 25 In.,Nominal Depth 2 In.,Filter Efficiency 0.9983,For Use With Paint Spray Booths,Standards UL 900,Package Quantity 30

Reviews