KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50"x30 ft. Paint Collector Filter Roll, Polyester

GLOBAL FINISHING SOLUTIONS| Zoro #: G1854876| Mfr #: 216-531

$150.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Media: Synthetic Polyester
Filter Efficiency: 0.22
Nominal Length: 30 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854876 Mfr #: 216-531
Media: Synthetic PolyesterFilter Efficiency: 0.22
Nominal Length: 30 ft.Standards: UL Class 2
For Use With: Mfr. No. PNR-886, PNR-1086, PNR-1288, PNR-1488 Powder BoothsNominal Width: 50"
Item: Paint Collector Filter RollCountry of Origin (subject to change): United States

Description

Polyester Filter, Media Roll, Filter Efficiency 22 %, Nominal Height 50 In, Nominal Width 30 In, For Use With 4GGW7, 4GGW8, 4GGW9, or G9871452 Powder Booths

Reviews