SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spray Booth Light Fixture, 6 Tube

GLOBAL FINISHING SOLUTIONS| Zoro #: G1303793| Mfr #: LABW12-6

$514.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/277 VACBulb Designation: T8Lamp Quantity: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303793 Mfr #: LABW12-6
Voltage: 120/277 VACBulb Designation: T8
Lamp Quantity: 6Watts: 32
Length: 52-1/8"Lamp Type: Color Corrected Flourescent Tube
Height: 18-7/8"For Use With: Mfr. Model No. GIFP-5, GIFP-676, GIFP-876, GIFP-886, GIFP-1086
Item: Paint Booth Light FixtureCountry of Origin (subject to change): United States

Description

Paint Booth Light Fixture, T8 Bulb Designation, Lamp Quantity 6, Lamp Type Color Corrected Flourescent Tube, Voltage 120/277 VAC, 32 Watts, Length 52-1/8 In., Height 18-7/8 In., For Use With Mfr. Model No. GIFP-5, GIFP-676, GIFP-876, GIFP-886, GIFP-1086

Reviews