Acadiana Outdoor E Poly Flag 3'x5'
- Zoro #: G000407936
- Mfr #: 201040

$41.65
- Flag Size: 3' x 5'
- Flag Type: Outdoor Flag
- Flag Material: Endura-Poly
Global Flags Unlimited #201040 Specifications
| |
Flag Size: 3' x 5' | Flag Type: Outdoor Flag |
Flag Material: Endura-Poly | Country of Origin (subject to change): United States |
Description
Endura-Poly™ is the most popular economical choice for flags. Made from lightweight polyester and brilliantly printed with superb color retention, these flags fly in the slightest breeze. This 3’ x 5’ Endura-Poly™ flag is finished with a snow-white header and brass grommets. The flag of Acadiana represents the Cajun region of Louisiana, and was designed by Thomas J. Arceneaux. The three silver fleur-de-lis on the blue field represent the French heritage, the gold castle on a red field is the coat of arms of Castile, and the gold star on the white field symbolizes Our Lady of Assumption, the patron saint of Acadiana.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |