Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Australia Outdoor Nylon Flag 12"x18"

  • Zoro #: G000408681
  • Mfr #: 201166
$31.55
  • Flag Type: Outdoor Flag
  • Flag Size: 12" x 18"
  • Flag Material: Nylon
See full product details
Orders over $75 ship free.

Global Flags Unlimited #201166 Specifications

  • Zoro #: G000408681
  • Mfr #: 201166
Flag Type: Outdoor Flag Flag Size: 12" x 18"
Flag Material: Nylon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of Australia consists of three prominent crosses from European flags: The St. George's Cross from England, the St. Andrew's Cross from Scotland, and the St. Patrick's Cross from Ireland, a southern cross constellation and the commonwealth star.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #201166