Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Bulgaria Outdoor Nylon Flag 5'x8'

  • Zoro #: G000407677
  • Mfr #: 201378
$115.48
  • Flag Size: 5' x 8'
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
See full product details
This item ships free.

Global Flags Unlimited #201378 Specifications

  • Zoro #: G000407677
  • Mfr #: 201378
Flag Size: 5' x 8' Flag Type: Outdoor Flag
Flag Material: Nylon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of Bulgaria is a tricolor consisting of three equal-sized horizontal bands in white, green, and red.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #201378