Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Chile Outdoor E Poly Flag 3'x5'

  • Zoro #: G000406533
  • Mfr #: 201497
$41.65
  • Flag Material: Endura-Poly
  • Flag Size: 3' x 5'
  • Flag Type: Outdoor Flag
See full product details
Orders over $75 ship free.

Global Flags Unlimited #201497 Specifications

  • Zoro #: G000406533
  • Mfr #: 201497
Flag Material: Endura-Poly Flag Size: 3' x 5'
Flag Type: Outdoor Flag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Endura-Poly™ is the most popular economical choice for flags. Made from lightweight polyester and brilliantly printed with superb color retention, these flags fly in the slightest breeze. This 3’ x 5’ Endura-Poly™ flag is finished with a snow-white header and brass grommets. The flag of Chile, also known in Spanish as, “La Estrella Solitaria” (The Lone Star) features two unequal horizontal bands of white and red and a blue square the same height as the white band in the canton, with a white, five-pointed star in the center. The Chilean flag was adopted on October 18th, 1817.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #201497