Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Clearance Papua New Guinea 4'x6' Nylon Flag

  • Zoro #: G000410240
  • Mfr #: CC00136
$54.07
  • Flag Material: Nylon
  • Flag Size: 4' x 6'
  • Flag Type: Outdoor Flag
See full product details
Orders over $75 ship free.

Global Flags Unlimited #CC00136 Specifications

  • Zoro #: G000410240
  • Mfr #: CC00136
Flag Material: Nylon Flag Size: 4' x 6'
Flag Type: Outdoor Flag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flag flown in the 1996 Olympics! This flag is in limited supply and only available while supplies last.These 4'x6' nylon flags come with two brass grommets. The flags are used and will be sold as-is. They are neither returnable nor refundable.Image displayed is of a new product- the item received will show wear from use.Flag appearance, such as colors used or placement of seals, cannot be guaranteed.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #CC00136