Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Dominica Outdoor Nylon Flag 12"x18"

  • Zoro #: G000405932
  • Mfr #: 203582
$55.34
  • Flag Material: Nylon
  • Flag Size: 12" x 18"
  • Flag Type: Outdoor Flag
See full product details
Orders over $75 ship free.

Global Flags Unlimited #203582 Specifications

  • Zoro #: G000405932
  • Mfr #: 203582
Flag Material: Nylon Flag Size: 12" x 18"
Flag Type: Outdoor Flag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. Adopted in 1978, the Dominica flag features a green field with a central cross of three bands (yellow, black, and white) and the sisserou parrot (the nation bird) is encircled by ten green five-pointed stars on a red disk in the center.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #203582