Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Gambia Outdoor Nylon Flag 6'x10'

  • Zoro #: G000408407
  • Mfr #: 203421
$343.74
  • Flag Material: Nylon
  • Flag Type: Outdoor Flag
  • Flag Size: 6' x 10'
See full product details
This item ships free.

Global Flags Unlimited #203421 Specifications

  • Zoro #: G000408407
  • Mfr #: 203421
Flag Material: Nylon Flag Type: Outdoor Flag
Flag Size: 6' x 10' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. Officially adopted on February 18th, 1965, the Gambia flag is a horizontal tricolor of red, blue, and green; each band of color is separated by a narrow band of white.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #203421