Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Guam Outdoor Nylon Flag 6'x10'

  • Zoro #: G000410318
  • Mfr #: 200772
$370.25
  • Flag Size: 6' x 10'
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
See full product details
This item ships free.

Global Flags Unlimited #200772 Specifications

  • Zoro #: G000410318
  • Mfr #: 200772
Flag Size: 6' x 10' Flag Type: Outdoor Flag
Flag Material: Nylon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The United States territory of Guam adopted their on February 9th, 1948. The flag features a dark blue field with an almond shaped coat of arms emblem in the center of the flag. This flag is unique, displaying a red border around each of the four sides.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #200772