Honduras Outdoor Nylon Flag 12"x18"
- Zoro #: G000406144
- Mfr #: 203585

Global Flags Unlimited #203585 Specifications
| |
Flag Type: Outdoor Flag | Flag Size: 12" x 18" |
Flag Material: Nylon | Country of Origin (subject to change): United States |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of Honduras was adopted on March 7th, 1866 and contains five central stars that represent the five original Central American provinces, and two blue horizontal stripes that symbolize the Pacific Ocean and Caribbean Sea.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |