Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Japanese Ensign Outdoor Nylon Flag 5'x8'

  • Zoro #: G000407929
  • Mfr #: 202139
$244.22
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
  • Flag Size: 5' x 8'
See full product details
This item ships free.

Global Flags Unlimited #202139 Specifications

  • Zoro #: G000407929
  • Mfr #: 202139
Flag Type: Outdoor Flag Flag Material: Nylon
Flag Size: 5' x 8' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Japanese Ensign flag, also known as the “Rising Sun Flag,” features an offcentered red circle, with 16 red sun rays on a white field. This historical flag is still used in Japan as a symbol of tradition and good fortune, and is incorporated into commercial products and advertisements.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #202139