Kentucky Outdoor Poly Max Flag 5'x8'
- Zoro #: G000410066
- Mfr #: 200985

$264.22
- Flag Material: Polyester
- Flag Size: 5' x 8'
- Flag Type: Outdoor Flag
Global Flags Unlimited #200985 Specifications
| |
Flag Material: Polyester | Flag Size: 5' x 8' |
Flag Type: Outdoor Flag | Country of Origin (subject to change): United States |
Description
Recognized as the most durable of all flag fabrics, our Poly-Max™ state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-Max™ flags are finished with a snow-white header and brass grommets. The Kentucky state flag features their state seal against a dark blue background. The flag of Kentucky is unique in one way; the men in the seal are believed to be Daniel Boone, who was responsible for the exploration of the state, and the man in the suit is believed to be Henry Clay, Kentucky's most famous statesman.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |