Lebanon Stick Flag 4"x6" E Gloss
- Zoro #: G000407301
- Mfr #: 202237

$8.33
/ea
Order in multiples of 2
- Flag Size: 4" x 6"
- Flag Type: Stick Flag
- Flag Material: Endura-Gloss
Global Flags Unlimited #202237 Specifications
| |
Flag Size: 4" x 6" | Flag Type: Stick Flag |
Flag Material: Endura-Gloss | Country of Origin (subject to change): United States |
Description
Beautifully printed on silk-like Endura-Gloss™ material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Lebanon flag is a horizontal triband of red, white (double height), and red charged with a green Lebanon Cedar that touches each of the red stripes..
Restrictions and Compliance
This item has been restricted from sale in the following states: No |