Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Louisiana Outdoor Nylon Flag 4'x6'

  • Zoro #: G000409169
  • Mfr #: 200296
$134.41
  • Flag Size: 4' x 6'
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
See full product details
This item ships free.

Global Flags Unlimited #200296 Specifications

  • Zoro #: G000409169
  • Mfr #: 200296
Flag Size: 4' x 6' Flag Type: Outdoor Flag
Flag Material: Nylon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Louisiana state flag has a unique symbolism; the "pelican in her piety" is a symbol for Christian charity. The Pelican is representative of a caring and self-sacrificing parent. The current state flag for Louisiana was adopted in 2006, a remake of the original design.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #200296