Maine Outdoor Nylon Flag 12'x18'
- Zoro #: G000409084
- Mfr #: 200314

$1,242.99
- Flag Size: 12" x 18"
- Flag Material: Nylon
- Flag Type: Outdoor Flag
Global Flags Unlimited #200314 Specifications
| |
Flag Size: 12" x 18" | Flag Material: Nylon |
Flag Type: Outdoor Flag | Country of Origin (subject to change): United States |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The current state flag of Maine was adopted in 1909; it is simply the Maine coat of arms on a dark blue background. Since there is no official legislation regulating the flag's standards, some colors may be different depending on the manufacturer.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |