Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Nauru Outdoor Nylon Flag 6'x10'

  • Zoro #: G000408292
  • Mfr #: 203485
$386.21
  • Flag Size: 6' x 10'
  • Flag Material: Nylon
  • Flag Type: Outdoor Flag
See full product details
This item ships free.

Global Flags Unlimited #203485 Specifications

  • Zoro #: G000408292
  • Mfr #: 203485
Flag Size: 6' x 10' Flag Material: Nylon
Flag Type: Outdoor Flag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of Nauru was chosen in a local design competition, and adopted on January 31st, 1968. This flag features a blue field with a thin yellow narrow horizontal stripe across in the center and a large white 12-pointed star on the bottom of the stripe and near the hoist side.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #203485