Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

New Zealand Outdoor Nylon Flag 2'x3'

  • Zoro #: G000406137
  • Mfr #: 202549
$67.35
  • Flag Size: 2' x 3'
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
See full product details
Orders over $75 ship free.

Global Flags Unlimited #202549 Specifications

  • Zoro #: G000406137
  • Mfr #: 202549
Flag Size: 2' x 3' Flag Type: Outdoor Flag
Flag Material: Nylon Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of New Zealand was adopted on March 24th, 1902 and features a defaced Blue Ensign with four red stars with white borders to the right of the Union Flag in the canton. The pattern of the stars represents the asterism within the constellation of Crux, the Southern Cross, which is one of the smallest, yet most distinctive of the eighty-eight modern constellations.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #202549