Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

North Dakota Outdoor Nylon Flag 2'x3'

  • Zoro #: G000410509
  • Mfr #: 200519
$53.01
  • Flag Material: Nylon
  • Flag Type: Outdoor Flag
  • Flag Size: 2' x 3'
See full product details
Orders over $75 ship free.

Global Flags Unlimited #200519 Specifications

  • Zoro #: G000410509
  • Mfr #: 200519
Flag Material: Nylon Flag Type: Outdoor Flag
Flag Size: 2' x 3' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of the State of North Dakota features an eagle grasping an olive branch and a bundle of arrows in its talons on a dark blue field. The eagle carries a ribbon in its beak with the words “E Pluribus Unum”, and a shield with thirteen stripes on its breast. The words “North Dakota” appears on a banner below the eagle.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #200519