Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Poland Outdoor Nylon Flag with Eagle 5'x8'

  • Zoro #: G000408445
  • Mfr #: 202730
$185.53
  • Flag Material: Nylon
  • Flag Type: Outdoor Flag
  • Flag Size: 5' x 8'
See full product details
This item ships free.

Global Flags Unlimited #202730 Specifications

  • Zoro #: G000408445
  • Mfr #: 202730
Flag Material: Nylon Flag Type: Outdoor Flag
Flag Size: 5' x 8' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of Poland was adopted on August 1st, 1919 features two horizontal bars of white and red. In the Polish constitution, these two colors are defined as the National colors. This flag also features the coat of arms of the Republic of Poland.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #202730