Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Singapore Outdoor Nylon Flag 2'x3'

  • Zoro #: G000407622
  • Mfr #: 202907
$67.35
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
  • Flag Size: 2' x 3'
See full product details
Orders over $75 ship free.

Global Flags Unlimited #202907 Specifications

  • Zoro #: G000407622
  • Mfr #: 202907
Flag Type: Outdoor Flag Flag Material: Nylon
Flag Size: 2' x 3' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Singapore flag is a horizontal bicolor of red and white; in the canton is a white crescent facing the fly and a pentagon of five stars.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #202907