Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

South Dakota Outdoor Nylon Flag 8'x12'

  • Zoro #: G000409077
  • Mfr #: 200618
$630.42
  • Flag Material: Nylon
  • Flag Size: 8' x 12'
  • Flag Type: Outdoor Flag
See full product details
This item ships free.

Global Flags Unlimited #200618 Specifications

  • Zoro #: G000409077
  • Mfr #: 200618
Flag Material: Nylon Flag Size: 8' x 12'
Flag Type: Outdoor Flag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The state flag of South Dakota has used the relatively same design since 1909. However it changed in 1992 to add scenery to the seal, and changing the state inscription from "The Sunshine State" to "The Mount Rushmore State".

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #200618