Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

South Korea Outdoor Nylon Flag 5'x8'

  • Zoro #: G000405482
  • Mfr #: 202195
$179.85
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
  • Flag Size: 5' x 8'
See full product details
This item ships free.

Global Flags Unlimited #202195 Specifications

  • Zoro #: G000405482
  • Mfr #: 202195
Flag Type: Outdoor Flag Flag Material: Nylon
Flag Size: 5' x 8' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of South Korea was adopted in October, 1997 and features a red and blue Taegeuk in the center of the flag, and four black trigrams on the each of the corners of the flag, representing justice, fruition, wisdom, and vitality.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #202195