Texas Outdoor Sewn Poly Max Flag 30'x60'
- Zoro #: G000410417
- Mfr #: 201037

$5,031.20
- Flag Size: 30' x 60'
- Flag Type: Outdoor Flag
- Flag Material: Polyester
Global Flags Unlimited #201037 Specifications
| |
Flag Size: 30' x 60' | Flag Type: Outdoor Flag |
Flag Material: Polyester | Country of Origin (subject to change): United States |
Description
Recognized as the most durable of all flag fabrics, our fully sewn Poly-Max™ state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-Max™ flags are finished with a snow-white header and brass grommets. The flag of the state of Texas, also known as “The Lone Star Flag”, features a blue vertical stripe containing a single centered white star. The field of the flag is divided horizontally into a white and red bar.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |