Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Trinidad and Tobago Outdoor Nylon Flag 6'x10'

  • Zoro #: G000406427
  • Mfr #: 203549
$343.74
  • Flag Type: Outdoor Flag
  • Flag Material: Nylon
  • Flag Size: 6' x 10'
See full product details
This item ships free.

Global Flags Unlimited #203549 Specifications

  • Zoro #: G000406427
  • Mfr #: 203549
Flag Type: Outdoor Flag Flag Material: Nylon
Flag Size: 6' x 10' Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Trinidad and Tobago flag is a red field with a white-edged black diagonal band from the upper hoist-side to the lower fly-side. The red, black, and white on the flag symbolizes fire, earth, and water.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #203549