Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Turkey Outdoor Nylon Flag 12"x18"

  • Zoro #: G000406151
  • Mfr #: 203592
$36.06
  • Flag Material: Nylon
  • Flag Size: 12" x 18"
  • Flag Type: Outdoor Flag
See full product details
Orders over $75 ship free.

Global Flags Unlimited #203592 Specifications

  • Zoro #: G000406151
  • Mfr #: 203592
Flag Material: Nylon Flag Size: 12" x 18"
Flag Type: Outdoor Flag Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of Turkey was adopted on May 29th, 1936 and features a white crescent and star on a red field. The current design is derived from the Ottoman Flag, which had acquired its final form in 1844. The red field represents the time of war they went through, and how they survived.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Global Flags Unlimited #203592